DESCRIPTION

Carson's Nut-Bolt & Tool Flat Plain Washer in Black

BFSW

Inside Diameter:

SPECIFICATIONS

Color Finish
Black
GSA Approved
No
Inside Diameter
1/4 in
Material
Steel
Type
Flat

Starting at
Call for Pricing
  • QUANTITY