• Cart

DESCRIPTION

Carson's Nut-Bolt & Tool Rubber and Neoprene Ring Gasket

NE150RGA

Inside Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
3 in
Material
Rubber
Material Type
Neoprene
NSF Certified
No
Thickness
1/8 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY