1 in. Carbon Steel Kit
1 in. Carbon Steel Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307 Grade A
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Kit
- Grade:
- A
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit, Nut
- Strength Rating:
- 150