1/4 x 1/4 in. Galvanized Steel Rod Coupling
1/4 x 1/4 in. Galvanized Steel Rod Coupling
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized, Zinc
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 7/8 in
- Material:
- Steel
- Product Type:
- Coupling Nut