2-1/2 in. Kit
2-1/2 in. Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Kit
- Pressure Class:
- 150#
- Product Type:
- Bolt, Full Face, Gasket Set
- Strength Rating:
- 150