2-1/2 x 1/16 in. 150 psi PTFE Ring Gasket

Part #T150RG116L  |  Item #124287

Call for Pricing EACH

Inside Diameter:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Inside Diameter: 2-1/2 in

Material: Plastic

Material Type: PTFE

Maximum Pressure: 150 psi