24 in. Rubber Ring Gasket

Part #EPDMRGA24  |  Item #4460929

Call for Pricing EACH

Inside Diameter:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 24 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

Thickness: 1/8 in

Type: EPDMRGA24

UL Listed: No