3 in. Flanged 150# Insulation Kit and Washer

You last purchased this on
 
Carson's Nut-Bolt & Tool

3 in. Flanged 150# Insulation Kit and Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

3 in. Flanged 150# Insulation Kit and Washer

  • Fast #
  • Part #RFDW150FIKM
  • Item #861735
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
3 in
Flange Type:
Raised Face
Pressure Class:
150#
Product Type:
Insulation Kit, Washer