4 in. Red Rubber Bolt & Full Face Set Kit
4 in. Red Rubber Bolt & Full Face Set Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Type:
- Kit
- Flange Type:
- Full Face
- Material:
- Rubber
- Pressure Class:
- 150#
- Product Type:
- Full Face Gasket Kit
- Size:
- 4 in
- Strength Rating:
- 150
- Thickness:
- 1/8 in