7/8 x 7/8 in. Steel Rod Coupling in Zinc Plated

You last purchased this on
 
Carson's Nut-Bolt & Tool

7/8 x 7/8 in. Steel Rod Coupling in Zinc Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

7/8 x 7/8 in. Steel Rod Coupling in Zinc Plated

  • Fast #
  • Part #GRODC78
  • Item #3126
  • Manufacturer Part #87C250NCOZ/11/4AF
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized, Zinc
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Length:
2-1/2 in
Material:
Steel
Product Type:
Coupling Nut