8 x 1/8 in. 300 psi Non-Asbestos Flat Face Gasket
8 x 1/8 in. 300 psi Non-Asbestos Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Gasket
- Lead Law Compliance Level:
- Compliant Not Certified
- Pressure - Maximum:
- 300 psi