5-Blade Ceiling Fan Motor in Brushed Nickel

You last purchased this on
 
Casablanca

5-Blade Ceiling Fan Motor in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Casablanca

5-Blade Ceiling Fan Motor in Brushed Nickel

  • Fast #
  • Part #C55019
  • Item #4625047
  • Manufacturer Part #55019
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Name:
Brushed Nickel
Diameter:
14-1/25 in
Number of Blades:
5
Watts:
88 W