5-Blade Ceiling Fan with 60 in. Blade Span in Brushed Cocoa

You last purchased this on
 
Casablanca

5-Blade Ceiling Fan with 60 in. Blade Span in Brushed Cocoa

This product requires certification to purchase.
Brand image
You last purchased this on
 
Casablanca

5-Blade Ceiling Fan with 60 in. Blade Span in Brushed Cocoa

  • Fast #
  • Part #C59527
  • Item #7275160
  • Manufacturer Part #59527
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Cocoa Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Blade Pitch:
13°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5005 ft3/min
Ceiling Fan Blade Finish:
Reclaimed Antique
Color Finish Category:
Browns
Color Finish Name:
Brushed Cocoa
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
4
Indoor Outdoor:
Outdoor
Number of Blades:
5
UL Listed:
No