DESCRIPTION

  • 52" Four Seasons III Fan; Snow White

Casablanca Four Seasons III 52 in. 5-Blade Ceiling Fan with Motor

C84U11D

Color Finish

 

SPECIFICATIONS

Blade Finish
Snow White/Bleached Oak
Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Four Seasons III
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
75

Starting at
Call for Pricing
  • QUANTITY