DESCRIPTION

  • Direct Drive Motor
  • Full range light dimmer
  • Reversible blades

Casablanca Bullet™ 54 in. 4-Blade Ceiling Fan

C59068

Color Finish

 

SPECIFICATIONS

Blade Finish
Walnut/Burnt Walnut
Blade Pitch
14°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
6487
Collection
Bullet™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
20-4/5 in
Number Of Blades
4
Volts
120V
Watts
84

Starting at
Call for Pricing
  • QUANTITY