DESCRIPTION

  • Less blades
  • XTR2 motor type

Casablanca Heritage 60 in. 5-Blade Ceiling Fan

CC19500K

Color Finish

 

SPECIFICATIONS

Blade Finish
Carved Wood
Blade Pitch
14°
Blade Span
60 in
CEC Compliant
For Sale in CA
Collection
Heritage
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
15 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
96

Starting at
Call for Pricing
  • QUANTITY