DESCRIPTION

  • Incandescent uplights and halogen downlights

Casablanca 68 in. 5-Blade Fan

CC18G500F

Color Finish

 

SPECIFICATIONS

Blade Finish
Reclaimed Antique
Blade Pitch
11°
Blade Span
68 in
CEC Compliant
For Sale in CA
CFM
9042
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Height
29 in
Lighting Direction
Up/Down Lighting
Number Of Blades
5
Volts
120V
Watts
220

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY