Panama® 5-Blade Ceiling Fan Motor in Brushed Cocoa

Part #CAS55024  |  Item #4625050  |  Manufacturer Part #55024

$281.24 EACH

Color/Finish: Brushed Cocoa

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Span: 52 in

CEC Compliant: For Sale in CA

Collection: Panama®

Color Finish: Brushed Cocoa

Color Finish Category: Browns

Diameter: 7-2/5 in

Number Of Blades: 5