Casablanca

Perma-Lock™ 12 in. Fan Downrod in Brushed Cocoa

Part #C64525  |  Manufacturer Part #64525

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Perma-Lock™

Color Finish: Brushed Cocoa

Color Finish Category: Browns

Diameter: 3/4 in

Length: 12 in

Material: Steel

Type: Downrod