DESCRIPTION

Casablanca Stealth 5-Blade Ceiling Fan with 54 in. Blade Span in Aged Steel

C59093

Manufacturer Part #: 59093

Color/Finish

Aged Steel

SPECIFICATIONS

Blade Finish
Grey Washed
Blade Pitch
14°
CEC Compliant
For Sale in CA
Collection
Stealth
Dimmable
No
ETL Listed
No
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
Yes

Print