• Cart

DESCRIPTION

Casablanca Utopian® 5-Blade Ceiling Fan in Aged Bronze

CAS54036

Color Finish

Aged Bronze

SPECIFICATIONS

Blade Finish
Dark Walnut
Blade Span
52 in
CFM
6424
Collection
Utopian®
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
13 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
81

  • QUANTITY

0 item(s) added to Cart Checkout Now