Cascade Labeling LLC
4-1/2 x 5 in. UN3481 Lithium Battery Handling Label (Roll of 500)
Part #CIATA809 | Item #7962578 | Manufacturer Part #IATA809
Call for Pricing
per ROLL
Product Details
Specifications
Length: 4-1/2 in
Lettering: UN3481
Material: Lithium
Package Quantity: Roll of 500
Width: 5 in