10 in. Stainless Steel Casing Spacer

You last purchased this on
 
Cascade Waterworks

Style CCS 10 in. Stainless Steel Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascade Waterworks

Style CCS 10 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCCS11108CTD1937
  • Item #1924175
  • Manufacturer Part #CCS-1110-8CTD19.37
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No special tools needed
  • Slide into casing with minimum pushing force. Low coefficient of friction lets runners glide over rough spots insuring trouble free insertion. Lowest coefficient of friction in the industry
  • Easily attached by a single person
  • No backfill - lowers construction costs and allows for future access
  • High corrosion resistance - 100% chemically passivated; dielectrically insulates carrier and holds securely without any backfill
  • Requires Certification

Specifications

ASTM:
ASTM A-380, ASTM B-117, ASTM D-149, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-1894
Application:
Ductile Iron Pipe, HDPE Pipe, Plastic Pipe, Sewer Pipe, Steel Pipe, Water Pipe
Collection:
Style CCS
Fits Pipe Size:
10 in
Gauge (metal):
14 ga
Material:
Plastic, Stainless Steel
Material Type:
PVC, T304
Product Type:
Casing Spacer
Thickness:
0.09 in
Width:
8 in