12 x 24 in. Plastic Casing Spacer
Style CCSPL 12 x 24 in. Plastic Casing Spacer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Many size configurations possible with two basic style segments
- Patented gripping technology with the molded TPR (thermo plastic rubber) button
- Quick assembly with grade 8, 1/4-20 x 2-1/2 button head (allen) machine screw
- Variable load capabilities
- Available runner heights of 0.99, 1.42, 2.17, 2.96, 3.55, 4.33 inches
Specifications
- Application:
- Carrier Pipe, Ductile Iron Pipe, Sewer Pipe
- Collection:
- Style CCSPL
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Fits Pipe Size:
- 12 in
- Fitting Size 1:
- 14 in
- Fitting Sizes:
- 12 in x 14 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Casing Spacer
- Work Load Limit:
- 3500 lb