12 in. Stainless Steel Tapping Sleeve 13.00 - 13.40 in.

You last purchased this on
 
Cascade Waterworks

12 in. Stainless Steel Tapping Sleeve 13.00 - 13.40 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascade Waterworks

12 in. Stainless Steel Tapping Sleeve 13.00 - 13.40 in.

  • Fast #
  • Part #CCSTEX134012SS
  • Item #2880241
  • Manufacturer Part #CST-EX-1340-12-SS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5, ANSI B16.1
ASTM:
ASTM A-380
AWWA:
AWWA C-207
Fits Pipe Size:
12 in
Fitting Type:
Straight
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Range (in):
13.40 in - 13 in
Tap Size:
12 in