12 x 24 in. End Seal Wrap

You last purchased this on
 
Cascade Waterworks

12 x 24 in. End Seal Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascade Waterworks

12 x 24 in. End Seal Wrap

  • Fast #
  • Part #CCES1224
  • Item #1677493
  • Manufacturer Part #CES1224
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fits Pipe Size:
12 in x 24 in
Fitting Type:
End Seal Wrap
Material:
Rubber, Stainless Steel
Material Type:
Neoprene, T304
NSF Certified:
No
UL Listed:
No