18 x 10 in. T304 Stainless Steel and Neoprene End Sealant
18 x 10 in. T304 Stainless Steel and Neoprene End Sealant
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 18 in x 10 in
- Fitting Type:
- End Seal Wrap, Seal
- Material:
- Stainless Steel, Rubber
- Material Type:
- Neoprene