3 x 8 in. End Seal Wrap

You last purchased this on
 
Cascade Waterworks

3 x 8 in. End Seal Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascade Waterworks

3 x 8 in. End Seal Wrap

  • Fast #
  • Part #CES01350863C
  • Item #4067432
  • Manufacturer Part #CES01-350-863
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fitting Size 1:
3 in
Fitting Size 2:
8 in
Fitting Sizes:
3 in x 8 in
Fitting Type:
End Seal Wrap, Seal
Material:
Rubber
Material Type:
Neoprene
NSF Certified:
No
UL Listed:
No