16 x 30 in. Stainless Steel Casing Spacer

You last purchased this on
 
Cascade Waterworks

Style CCS 16 x 30 in. Stainless Steel Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascade Waterworks

Style CCS 16 x 30 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCCS17408CT2925
  • Item #2174374
  • Manufacturer Part #CCS-1740-8CTD30
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No special tools needed
  • Slide into casing with minimum pushing force. Low coefficient of friction lets runners glide over rough spots insuring trouble free insertion. Lowest coefficient of friction in the industry
  • Easily attached by a single person
  • No backfill - lowers construction costs and allows for future access
  • High corrosion resistance - 100% chemically passivated; dielectrically insulates carrier and holds securely without any backfill
  • Requires Certification

Specifications

ASTM:
ASTM A-380, ASTM B-117, ASTM D-149, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-1894
Application:
Ductile Iron Pipe, HDPE Pipe, Plastic Pipe, Sewer Pipe, Steel Pipe, Water Pipe
Collection:
Style CCS
Fits Pipe Size:
16 in
Gauge (metal):
14 ga
Length:
30 in
Material:
Plastic, Stainless Steel
Material Type:
PVC, T304
Product Type:
Casing Spacer
Thickness:
0.09 in