6 x 1 in. CC Stainless Steel Single Strap Saddle

You last purchased this on
 
Cascade Waterworks

6 x 1 in. CC Stainless Steel Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascade Waterworks

6 x 1 in. CC Stainless Steel Single Strap Saddle

  • Fast #
  • Part #CCS2207731CC
  • Item #2936600
  • Manufacturer Part #CS22-0773-1CC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Stainless Steel
Range (in):
7.73 in - 6.43 in
Tap Size:
1 in