DESCRIPTION

Cascade Waterworks 8 in. Stainless Steel Casing Spacer for Ductile Iron

CCCS8816

Length:

SPECIFICATIONS

Diameter
8 in
Length
16 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY