Cascade Waterworks

6 x 16 in. End Seal Wrap

Part #CCCE16  |  Manufacturer Part #CCE-6-16

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Clean Bagged: No

Fitting Size 1: 6 in

Fitting Size 2: 16 in

Fitting Sizes: 6 in x 16 in

Fitting Type: Reducing

Material: Rubber

Material Type: Neoprene

NSF Certified: No

UL Listed: No