1400 ft. x 3-1/2 in. Jumbo Roll Bath Tissue in White (Case of 6)

You last purchased this on
 
Cascades PRO Perform®

1400 ft. x 3-1/2 in. Jumbo Roll Bath Tissue in White (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascades PRO Perform®

1400 ft. x 3-1/2 in. Jumbo Roll Bath Tissue in White (Case of 6)

  • Fast #
  • Part #CT260
  • Item #7472096
  • Manufacturer Part #T260
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Jumbo roll bath tissue has all your bases covered in high-traffic areas from bathrooms, washrooms and restrooms
  • Its 100% recycled fiber and 60% post-consumer material has earned it the Green Seal, UL and Green-e Certification
  • Designed to work exclusively with Tandem jumbo roll bath tissue dispensers
  • Size: 3.5 in x 1400 ft (9 cm x 426.7 m)
  • Ply: 2
  • Color: White
  • Exceeded EPA Comprehensive procurement guidelines
  • Requires Certification

Specifications

Application:
Industrial, Restrooms, Retail
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
Yes
FSC Certified:
No
Green Seal Certified:
Yes
Length:
1400 ft
Package Quantity:
Case of 6
Weight:
15.8 lb
Width:
3-1/2 in