Cascades PRO Perform®

4-1/4 x 4 in. 2-ply Bath Tissue in White (Case of 80)

Part #CB400  |  Manufacturer Part #B400

Length:

4-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal option for restrooms in schools, maintenance shops and retail locations
  • Offering the ideal balance of softness and strength
  • Made from 100% recycled fiber
  • Certified Green Seal, UL and Green-e, it is an effortless way to take care of the environment without sacrificing quality and performance
  • Color: Mocha
  • Size: 4-1/4" x 4" (10.8 x 10.2 cm)
  • 2-Ply

Specifications

Application: Industrial, Restroom, Retail

Color Finish: White

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 4-1/4 in

Package Quantity: Case of 80

Weight: 25.9

Width: 4 in