4 x 3-9/10 in. High Capacity 2-ply Bath Tissue in White (Case of 24)

You last purchased this on
 
Cascades PRO Perform®

4 x 3-9/10 in. High Capacity 2-ply Bath Tissue in White (Case of 24)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascades PRO Perform®

4 x 3-9/10 in. High Capacity 2-ply Bath Tissue in White (Case of 24)

  • Fast #
  • Part #CT140
  • Item #7472334
  • Manufacturer Part #T140
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High capacity bath tissue for Tandem® goes above and beyond when it comes to the needs of restrooms
  • Its 100% recycled fiber and 85% post-consumer fiber have earned the Cascades PRO Perform™ high capacity bath tissue rolls Green Seal, UL and Green-e certifications
  • Made specifically for our Cascades PRO Tandem™ high capacity dispensers
  • Size: 3-9/10" x 4" (9.9 x 10.2 cm)
  • Color: White
  • Doubling the footage of your standard roll, this cost-effective option will reduce maintenance time and exceed your expectations
  • Requires Certification

Specifications

Application:
Industrial, Restrooms, Retail
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
Yes
FSC Certified:
No
Green Seal Certified:
Yes
Length:
4 in
Package Quantity:
Case of 24
Weight:
18 lb
Width:
3-9/10 in