4 x 3-9/10 in. High Capacity 2-ply Bath Tissue in Latte (Case of 30)

You last purchased this on
 
Cascades PRO Perform®

4 x 3-9/10 in. High Capacity 2-ply Bath Tissue in Latte (Case of 30)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascades PRO Perform®

4 x 3-9/10 in. High Capacity 2-ply Bath Tissue in Latte (Case of 30)

  • Fast #
  • Part #CT144
  • Item #7472331
  • Manufacturer Part #T144
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High capacity bath tissue for Tandem® goes above and beyond when it comes to the needs of restrooms
  • Its 100% recycled fiber, and 80% post-consumer fiber have earned it the green seal, UL and Green-e certifications
  • Made specifically for our Cascades PRO Tandem™ high capacity dispensers
  • Size: 3-9/10" x 4" (9.9 x 10.2 cm)
  • Color: Mocha
  • Don't compromise on your high expectations in green fibers for low prices when you can have the best of both worlds with these quality performing bath tissues
  • Requires Certification

Specifications

Application:
Industrial, Restrooms, Retail
Color Finish Category:
Browns
Color Finish Name:
Latte
EPA Compliant:
No
EcoLogo Certified:
Yes
FSC Certified:
No
Green Seal Certified:
Yes
Length:
4 in
Package Quantity:
Case of 24
Weight:
14.1 lb
Width:
3-9/10 in