Single Jumbo Bath Tissue Dispenser in Black

Part #CC259  |  Item #7472407  |  Manufacturer Part #C259

$17.83 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Dispenser enables small stalls to have jumbo bath tissue capacity
  • Helping food service, retail and school facilities improve hygiene and lower operating costs, its built-in stub roll feature helps eliminate waste up to 20%
  • Dispenser holds up to 40% more tissue than the 9" universal JRT dispensers
  • Reliable exterior center knob facilitates dispensing when paper is not readily available
  • Stylish design includes a convenient see-through window so you'll always know when it's time to reload

ADA Compliant

Specifications

ADA Compliant: Yes

Application: [Foodservice, Schools, Retail]

Color Finish: Black

Color Finish Category: Blacks

Height: 14-3/50 in

Installation Type: Wall Mount

Length: 11-3/50 in

Weight: 2.5

Width: 5-9/10 in