1050 ft. Roll Towel in Natural

You last purchased this on
 
Cascades Tissue Group

1050 ft. Roll Towel in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascades Tissue Group

1050 ft. Roll Towel in Natural

  • Fast #
  • Part #CAST225
  • Item #7472333
  • Manufacturer Part #T225
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Their 100% recycled fiber and 50% post-consumer fiber, have earned them the Green Seal, UL and Green-e certification, along with exceeding EPA comprehensive procurement guidelines
  • Hygienically dry your hands in restrooms experience across schools, retail spaces, industrial settings and foodservice venues
  • Designed to work exclusively with Cascades PRO Tandem™ electronic and mechanical no-touch dispensers
  • Size: 7.5 in x 1050 ft (19 cm x 320 m)
  • Ply: 1
  • Color: Natural
  • Offer strength and absorbency
  • Requires Certification

Specifications

Brand Model Compatibility:
Tandem® Dispensers
Color Finish Category:
Neutrals
Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Length:
1050 ft
Material:
Paper
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Width:
7-1/2 in