7-1/2 in. x 775 ft. Roll Towel in Natural for Tandem® Dispenser (Case of 6)

Part #CT115  |  Item #7472310  |  Manufacturer Part #T115

Length:

775 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to work exclusively with Cascades PRO Tandem™ electronic and mechanical no-touch dispensers
  • Ideal for use across education, industrial facilities, retailers, and foodservice venues to encourage handwashing hygiene
  • Made from 100% recycled fiber, with a minimum of 80% post-consumer fiber, they have earned Green Seal, UL and Green-e certifications and they exceed EPA comprehensive procurement guidelines
  • Strong and absorbent roll towels
  • Color: Natural
  • Size: 7.5 in x 775 ft (19 cm x 236.2 m)
  • Ply: 1

Specifications

Brand Model Compatibility: Tandem® Dispenser

Color Finish: Natural

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 775 ft

Material: [Fiber, Paper]

Package Quantity: Case of 6

Weight: 26

Width: 7-1/2 in