7-7/8 in. x 350 ft. 1 Ply Paper Roll Towel in Natural (Case of 12)

You last purchased this on
 
Cascades Tissue Group

7-7/8 in. x 350 ft. 1 Ply Paper Roll Towel in Natural (Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascades Tissue Group

7-7/8 in. x 350 ft. 1 Ply Paper Roll Towel in Natural (Case of 12)

  • Fast #
  • Part #CH235
  • Item #7472304
  • Manufacturer Part #H235
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These towels may be small, but they are absorbent
  • Made from 100% recycled fiber, offering environmental benefits
  • Good things definitely come in small packages with Cascades PRO Select™ roll paper towels
  • Size: 7.9 in x 350 ft (20 cm x 106.7 m)
  • Ply: 1
  • Color: Natural
  • Economical choice for places across the education, industrial, foodservice and retail markets
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Length:
350 ft
Material:
Paper
Package Quantity:
Case of 12
Product Type:
Centerfeed Towel
Weight:
21.2 lb
Width:
7-7/8 in