8 in. 2 Ply Kitchen Roll Towel in White (250 Sheets per Case, Case of 12)

You last purchased this on
 
Cascades Tissue Group

8 in. 2 Ply Kitchen Roll Towel in White (250 Sheets per Case, Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascades Tissue Group

8 in. 2 Ply Kitchen Roll Towel in White (250 Sheets per Case, Case of 12)

  • Fast #
  • Part #CASK250
  • Item #7472296
  • Manufacturer Part #K250
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from 100% recycled fiber and a minimum of 60% post-consumer fiber, these towels will turn anyone into a green, mean, cleaning machine
  • Towels are Green Seal certified and exceed EPA comprehensive procurement guidelines
  • Jumbo kitchen roll towels have more sheets per roll, helping to avoid run-outs and great for cleaning up big messes
  • Size: 11" x 8"
  • Color: White
  • Ideal for cleaning and wiping down surfaces in food service establishments, kitchens, classrooms and cafeterias
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Length:
8 in
Package Quantity:
250 Sheets per Case, Case of 12
Product Type:
Kitchen Towel Roll
Weight:
14.9 lb
Width:
11 in