13 X 9 INTERFOLD NPKN White 6 M P/CS
13 X 9 INTERFOLD NPKN White 6 M P/CS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 100% recycled fiber
- EcoLogo certified
- Interfold Napkins for Tandem
Specifications
- Brand Model Compatibility:
- Perform
- Color Finish Name:
- White
- FSC Certified:
- No
- Length:
- 12-3/5 in
- Material:
- Recycled Fiber
- Weight:
- 20-1/10 lb
- Width:
- 8-1/2 in