DESCRIPTION

  • 1000 Ft
  • 2 Ply
  • Jumbo Bath Tissue

Cascades Tissue Group Pro Select™ 1000 ft. Jumbo Bath Tissue (Case of 12)

CB140

Manufacturer Part #: B140

Package Quantity:

Case of 12

SPECIFICATIONS

Brand Model Compatibility
Select
Collection
Pro Select™
Color Finish
White
EPA Compliant
No
EcoLogo Certified
No
FSC Certified
No
Green Seal Certified
No
Length
1000 ft
Material
Recycled Fiber
Package Quantity
Case of 12
Weight
21
Width
3-3/10 in

Print