Select® 1000 ft. 2-Ply Jumbo Bath Tissue (Case of 12)

Part #CB240  |  Item #7258612  |  Manufacturer Part #B240

$31.67 per CASE

Length:

1000 ft
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cascades PRO Select® jumbo toilet paper is the ideal choice for customers who want a strong and affordable bath tissue that still maintains quality
  • Soft and reliable, high-traffic restrooms across industrial, foodservice, retail and schools will cover all bases with this jumbo toilet paper
  • Product is biodegradable and safe for plumbing and septic systems

Documents

Specifications

Collection: Select®

Color Finish: White

EPA Compliant: Yes

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: Yes

Length: 1000 ft

Material: Paper

Package Quantity: Case of 12

Width: 3-9/20 in