4-1/4 x 3-4/5 in. 1-Ply Toilet Paper (Case of 96)
Select™ 4-1/4 x 3-4/5 in. 1-Ply Toilet Paper (Case of 96)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Industrial, Public Facilities, Restaurants, Restrooms, Retail, Schools
- Brand Model Compatibility:
- DB18 Dispenser
- Collection:
- Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 4-1/4 in
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 96
- Weight:
- 39.11 lb
- Width:
- 3-4/5 in