Select® 600 ft. Paper Towel

Part #CH065  |  Item #7565087  |  Manufacturer Part #H065

Length:

600 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Practical choice for efficient hand drying in restrooms across education, industrial and foodservice markets
  • Affordable and sustainable

Specifications

Collection: Select®

Color Finish: Brown

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 600 ft

Package Quantity: Case of 12

Product Type: Centerfeed Towel

Width: 7-22/25 in