Select® 800 ft. Paper Roll Towel in Natural (Case of 6)

Part #CH285  |  Item #7258619  |  Manufacturer Part #H285

$28.89 per CASE

Length:

800 ft
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Strong and absorbent
  • Functional and reliable
  • Economical choice
  • Fits in most universal dispensers
  • Green Seal™ certified

Specifications

Collection: Select®

Color Finish: Natural

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: Yes

Length: 800 ft

Material: Fiber

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Width: 7-4/5 in