Cascades Tissue Group
Select® 800 ft. Paper Roll Towel in White (Case of 6)
Part #CH280 | Item #7258615 | Manufacturer Part #H280
Length:
800 ftHow to get it:
Product Details
- Made with 100% recycled fiber
- Individually wrapped
- Septic safe
- Fits in most universal dispensers
Specifications
Collection: Select®
Color Finish: White
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: Yes
Length: 800 ft
Material: Fiber
Package Quantity: Case of 6
Product Type: Centerfeed Towel
Width: 7-9/10 in
-
Starting at $32.39
-
Starting at $20.84
-
Starting at $45.84
-
Starting at $36.25
-
Starting at $31.67
-
Starting at $29.59
-
Starting at $28.89