Select® Multifold Paper Towel in Natural

Part #CH175  |  Item #7258620  |  Manufacturer Part #H175

$20.84 per CASE

Color/Finish: Natural

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Strong and absorbent
  • Individually wrapped
  • Economical choice
  • Pack of 250 sheets
  • Fits in most universal dispensers

Specifications

Collection: Select®

Color Finish: Natural

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: Yes

Length: 9-9/20 in

Material: Fiber

Package Quantity: Case of 16

Product Type: Multi-Fold Paper Towel

Width: 9 in