Select® Multifold Paper Towel in White

Part #CH170  |  Item #7258614  |  Manufacturer Part #H170

$36.25 per CASE

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made with 100% recycled fiber
  • Economical choice
  • Septic safe
  • Ideal for high traffic areas
  • Fits in most universal dispensers
  • Green Seal™ certified

Specifications

Collection: Select®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 9-1/2 in

Material: Fiber

Package Quantity: Case of 16

Product Type: Multi-Fold Paper Towel

Width: 9-1/10 in